
GBS1436CS7 36-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Brass
Mfr # GBS1436CS7
Zoro # G102837136
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Width
3.06
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
2.73
Finish
Brushed Brass
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBS1436CS7
Zoro #
G102837136
UPC #
663370976940
Country of Origin
China
Dimensions
Width
3.06
Height
3.44
Length
39.13
Details
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
2.73
Finish
Brushed Brass
Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware
Color
Brushed Brass
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.