GBS1442CS8 42-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Nickel

  • Mfr # GBS1442CS8

  • Zoro # G802837054


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware
Length
45.13
Finish
Brushed Nickel
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBS1442CS8
Zoro #
G802837054
UPC #
663370976957
Country of Origin
China

Dimensions

Length
45.13
Width
3.06
Height
3.44

Details

Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware
Finish
Brushed Nickel
Material
Stainless Steel
Weight
3
Color
Brushed Nickel

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.