Shop KINGSTON BRASS
See all product information
Create Account
GDR814180 18-Inch X 1-1/4-Inch OD ADA Grab Bar, Matte Black
- Mfr # GDR814180
- Zoro # G902836421
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Features
17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Matte Black
Includes
Grab Bar; Mounting Hardware
Weight
2.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR814180
- Zoro #
- G902836421
- UPC #
- 663370733000
- Country of Origin
- Taiwan, Province of China
- Color
- Matte Black
- Features
- 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Finish
- Matte Black
- Includes
- Grab Bar; Mounting Hardware
- Weight
- 2.59
- Material
- Brass
Dimensions
- Length
- 20.81
- Width
- 2.88
- Height
- 2.81
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.