Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Georgian Bathroom Faucet W/ Pop-Up Drain, Chrome

  • Mfr # KB1401GL

  • Zoro # G3915363


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1401GL
Zoro #
G3915363
UPC #
663370085475
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
7
Item Width (Inch)
6
Item Height (Inch)
6
Height
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Item Weight (lbs)
4.41
Installation Type
Single Hole
Pop Up Rod Item#
KBPR1401BL
Pullout Spray
false
Faucet Holes
1
Share H&C Handle Item#
KBH3401GL
Collection
Georgian
Theme
Traditional
Shared H&C Cartridge Item#
KBRP521C
Handles Included
true
Faucet Centers
0
Drain Included
Yes
Handle Style
Lever
Body Material
Brass

Description

The whimsical design of this faucet is intended to catch eyes. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Georgian single-handle bathroom faucet with pop-up drain and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.