Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Georgian Freestanding Toilet Paper Holder, Chrome

  • Mfr # CC2101

  • Zoro # G3748745


product price: $80.78
/ea
Free Shipping & Returns

Key Features

Collection
Georgian
Material
Brass;Aluminum
ADA Compliant
true
Prop 65 Label
true
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2101
Zoro #
G3748745
UPC #
663370037665
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
7.5
Item Height (Inch)
7.5
Item Length (Inch)
21.5
Item Width (Inch)
8.38

Details

Collection
Georgian
Finish
Polished Chrome
Material
Brass;Aluminum
ADA Compliant
true
Prop 65 Label
true
Warranty
1
Theme
Traditional
Low Lead Compliant
false
Escutcheon Included
false
Installation Type
Freestanding
CEC Certified
false
Item Weight (lbs)
4.67
UPC/CUPC Certified
false
DOE Certified
false

Description

The Georgian pedestal toilet paper holder gives the bathroom a traditional touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.