Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKB100B 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # GKB100B

  • Zoro # G3073204


product price: $60.39
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
6.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB100B
Zoro #
G3073204
UPC #
663370247736
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3
Width
3.63
Item Width (Inch)
3.63
Max Deck Thickness
1.25
Item Height (Inch)
3
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid Brass Construction, Water savings to save money and water., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, 4" Centerset Installation
ADA Compliant
true
Material
Brass;Acrylic
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Weight
3.34
Item Weight (lbs)
3.34
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Cold Handle Item#
KBH100C
Theme
Transitional
Collection
Columbia
Sidespray
false
Drain Included
Yes
Handles Included
true
Faucet Centers
4
Hot Handle Item#
KBH100H
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Knob
Pop Up Rod Item#
KBPR621
Faucet Holes
3

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Columbia 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's transitional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.