Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKB160 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # GKB160

  • Zoro # G3059667


product price: $64.79
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Water savings to save money and water., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, 3-3/4" Spout Reach
Length
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB160
Zoro #
G3059667
UPC #
663370263231
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Width
3.75
Height
3.13
Item Length (Inch)
6.13
Item Height (Inch)
3.13
Item Width (Inch)
3.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Water savings to save money and water., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, 3-3/4" Spout Reach
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
2.99
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
2.99
Handle Style
Knob
Faucet Centers
4
Cold Handle Item#
KBH100C
Collection
Americana
Pop Up Rod Item#
KBPPR1001
Handles Included
true
Hot Handle Item#
KBH100H
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Pullout Spray
false
Faucet Holes
3
Theme
Transitional

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's transitional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.