GKB160LP 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # GKB160LP

  • Zoro # G3078305


product price: $65.55
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Height
3.15
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB160LP
Zoro #
G3078305
UPC #
663370238918
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.15
Width
3.75
Length
6.13
Item Length (Inch)
6.13
Item Height (Inch)
3.15
Max Deck Thickness
1.25
Item Width (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid Brass Construction, Water savings to save money and water., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, No Drain Included, 3-3/4" Spout Reach
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Number of Handles
2
Weight
3.5
Theme
Transitional
Faucet Holes
2
Drain Included
No
Handles Included
true
Sidespray
false
Faucet Centers
4
Cold Handle Item#
KBH100C
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH100H
Collection
Americana
Installation Type
Centerset
Pullout Spray
false
Handle Style
Knob
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
3.5

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's transitional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.