Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKB181G 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # GKB181G

  • Zoro # G3079285


product price: $70.19
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Features
Solid Brass Construction, ADA Compliant Lever Handles, Grid Drain, Durable Washerless Cartridge for Drip Free Performance, 3-3/4" Spout Reach, 3-Hole 4" Centerset Installation
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB181G
Zoro #
G3079285
UPC #
663370263279
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
3.13
Length
8
Item Length (Inch)
8
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid Brass Construction, ADA Compliant Lever Handles, Grid Drain, Durable Washerless Cartridge for Drip Free Performance, 3-3/4" Spout Reach, 3-Hole 4" Centerset Installation
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy
Weight
3.23
Theme
Transitional
Hot Handle Item#
KBH181H
Cold Handle Item#
KBH181C
Collection
Vista
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Faucet Holes
2
Faucet Centers
4
Handles Included
true
Item Weight (lbs)
3.23
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Handle Style
Wrist Blade
Hot Cartridge Item#
KBRP181HC
Cold Cartridge Item#
KBRP181CC

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's transitional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.