Zoro Homepage

GKB621ADA 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # GKB621ADA

  • Zoro # G3077876


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Width
6.38
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB621ADA
Zoro #
G3077876
UPC #
663370263521
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Height
2.13
Length
8.38
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Length (Inch)
8.38
Item Height (Inch)
2.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Valve Type
Washerless Cartridge
Features
High Quality Brass Construction, Durable Washerless Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Retail Pop-Up Included, 4-3/8" Spout Reach, ADA Compliant Handles
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
3.72
Collection
Vista
Pullout Spray
false
Hot Cartridge Item#
KBRP181HC
Theme
Traditional
Pop Up Rod Item#
KBPPR1001
Faucet Centers
4
Item Weight (lbs)
3.72
Drain Included
Yes
Cold Cartridge Item#
KBRP181CC
Faucet Holes
3
Sidespray
false
Cold Handle Item#
KBH181C
Handles Included
true
Handle Style
Wrist Blade
Hot Handle Item#
KBH181H
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.