Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKB931B Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB931B

  • Zoro # G3070830


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
2.75
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB931B
Zoro #
G3070830
UPC #
663370240959
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.75
Length
7
Item Height (Inch)
2.75
Item Length (Inch)
7
Item Width (Inch)
3.75

Details

Color
Polished Chrome
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Polished Chrome
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.45
Handle Flange Item#
KCHF361
Pop Up Rod Item#
KBPPR1001
Installation Type
Widespread
Faucet Holes
3
Handle Style
Wrist Blade
Collection
Vista
Handles Included
true
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Cold Handle Item#
KBH181C
Theme
Traditional
Sidespray
false
Hot Cartridge Item#
KBRP181HC
Hot Handle Item#
KBH181H
Tee Item#
KSTEE7061
Cold Cartridge Item#
KBRP181CC
Faucet Centers
8 to 16
Pullout Spray
false
Item Weight (lbs)
6.45

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.