Zoro Homepage

Glass Shelf, Brushed Brass

  • Mfr # BA4819BB

  • Zoro # G107990843


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Finish
Brushed Brass
Material
Brass;Glass
Width
5.0
Type
Bathroom Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4819BB
Zoro #
G107990843
UPC #
663370198519
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.0
Length
20.69

Details

Finish
Brushed Brass
Material
Brass;Glass
Type
Bathroom Shelves
Features
Brass/Glass construction, 20" high quality tempered glass, Easy wall mount installation, Solid brass flanges, 2-5/8" base, Corrosion-resistant finish, Mounting hardware included
Mounting Type
Wall Mount
ADA Compliant
Yes
Includes
Glass Shelf; Mounting Hardware

Description

This Kingston Brass glass shelf tastefully adds extra storage space to your transitional bathroom The simplistic design includes two premium finish mounting wall brackets for a strong, secure hold

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.