
GLDR814182 18-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Brass
Mfr # GLDR814182
Zoro # G402837102
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Weight
2.67
Color
Polished Brass
Finish
Polished Brass
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GLDR814182
Zoro #
G402837102
UPC #
663370837258
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.88
Height
3.5
Length
21.5
Details
Weight
2.67
Color
Polished Brass
Finish
Polished Brass
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware
Material
Brass
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.