GLDR814247 24-Inch X 1-1/4-Inch OD ADA Grab Bar, Brushed Brass

  • Mfr # GLDR814247

  • Zoro # G302837660


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Weight
3.04
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Length
27.5
Finish
Brushed Brass
Width
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLDR814247
Zoro #
G302837660
UPC #
663370837357
Country of Origin
Taiwan, Province of China

Dimensions

Length
27.5
Width
2.88
Height
3.5

Details

Weight
3.04
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Brushed Brass
Material
Brass
Includes
Grab Bar; Mounting Hardware
Color
Brushed Brass

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.