
GLDR814301 30-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Chrome
Mfr # GLDR814301
Zoro # G402838215
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Width
2.88
Color
Polished Chrome
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Length
33.5
Weight
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLDR814301
Zoro #
G402838215
UPC #
663370837388
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.88
Length
33.5
Height
3.5
Details
Color
Polished Chrome
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
3.5
Material
Brass
Finish
Polished Chrome
Includes
Grab Bar; Mounting Hardware
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.