GLDR814307 30-Inch X 1-1/4-Inch OD ADA Grab Bar, Brushed Brass

  • Mfr # GLDR814307

  • Zoro # G902838531


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Height
3.5
Length
33.5
Material
Brass
Width
2.88
Weight
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLDR814307
Zoro #
G902838531
UPC #
663370837425
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5
Length
33.5
Width
2.88

Details

Material
Brass
Weight
3.5
Finish
Brushed Brass
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Color
Brushed Brass
Includes
Grab Bar; Mounting Hardware

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.