Governor Bar Faucet W/out Pop-Up, Brushed Nickel

  • Mfr # KS2498KX

  • Zoro # G3925608


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Installation Type
Deck Mount
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2498KX
Zoro #
G3925608
UPC #
663370020513
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
10.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Installation Type
Deck Mount
Drain Included
No
Item Weight (lbs)
5.5
Material
Brass
Pullout Spray
false
Handle Style
Cross
Faucet Holes
2
Collection
Governor
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Share H&C Handle Item#
KSH2498KX
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.8
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Faucet Centers
4
Pulldown Spray
false
Handles Included
true

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.