Governor Bar Faucet W/out Pop-Up, Brushed Nickel

  • Mfr # KS2498PX

  • Zoro # G3939102


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2498PX
Zoro #
G3939102
UPC #
663370116902
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Length (Inch)
10.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Item Weight (lbs)
5
Cold Handle Item#
KBH1608PXC
Spout Flow Rate (GPM)
1.8
Handle Style
Cross
Sidespray
false
Handles Included
true
Theme
Traditional
Drain Included
No
Material
Brass
Pullout Spray
false
Installation Type
Deck Mount
Pulldown Spray
false
Faucet Holes
2
Hot Handle Item#
KBH1608PXH
Cold Cartridge Item#
KSRPL2000CC
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Collection
Governor

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.