Zoro Homepage

Governor Bar Faucet W/out Pop-Up, Chrome

  • Mfr # KS2491KX

  • Zoro # G3941665


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Item Length (Inch)
10.25
Spout Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2491KX
Zoro #
G3941665
UPC #
663370021244
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.25
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
2.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Spout Flow Rate (GPM)
1.8
Handles Included
true
Drain Included
No
Share H&C Handle Item#
KSH2491KX
Faucet Holes
2
Mounting Type
Deck Mount
Pullout Spray
false
Installation Type
Deck Mount
Collection
Governor
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Material
Brass
Faucet Centers
4
Theme
Traditional
Handle Style
Cross
Item Weight (lbs)
5.5
Pulldown Spray
false
Valve Type
Ceramic Disc Cartridge
Cold Cartridge Item#
KSRPL2000CC

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.