Zoro Homepage

Governor Bar Faucet W/out Pop-Up, Chrome

  • Mfr # KS2491PL

  • Zoro # G3930815


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Chrome
ADA Compliant
true
Pulldown Spray
false
Handle Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2491PL
Zoro #
G3930815
UPC #
663370118418
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.25
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
6.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
true
Pulldown Spray
false
Handle Style
Lever
Sidespray
false
Material
Brass
Faucet Holes
2
Mounting Type
Deck Mount
Installation Type
Deck Mount
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Collection
Governor
Hot Cartridge Item#
KSRPL2000HC
Share H&C Handle Item#
KBH1601PL
Valve Type
Ceramic Disc Cartridge
Faucet Centers
4
Item Weight (lbs)
5
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Drain Included
No

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.