Zoro Homepage

Governor Bar Faucet W/out Pop-Up, Chrome

  • Mfr # KS2491PX

  • Zoro # G3918985


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Faucet Centers
4
Max Deck Thickness
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2491PX
Zoro #
G3918985
UPC #
663370118425
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10.25
Item Width (Inch)
6.38
Item Height (Inch)
2.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Faucet Centers
4
Theme
Traditional
Handles Included
true
Cold Handle Item#
KBH1601PXC
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Valve Type
Ceramic Disc Cartridge
Drain Included
No
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5
Faucet Holes
2
Hot Handle Item#
KBH1601PXH
Pullout Spray
false
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Handle Style
Cross
Collection
Governor
Mounting Type
Deck Mount
Material
Brass

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.