Zoro Homepage

Governor Wall-Mount Soap Dish, Brushed Nickel

  • Mfr # BA2975SN

  • Zoro # G3940965


product price: $46.49
/ea

Key Features

Collection
Governor
Material
Brass;Ceramic
Mounting Type
Wall Mounted
DOE Certified
false
Escutcheon Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2975SN
Zoro #
G3940965
UPC #
663370018503
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.63
Item Length (Inch)
5.5
Product Diameter (Inch)
2.63
Item Width (Inch)
5

Details

Item
Governor Wall-Mount Soap Dish, Brushed Nickel
Collection
Governor
Finish
Brushed Nickel
Material
Brass;Ceramic
Mounting Type
Wall Mounted
DOE Certified
false
Escutcheon Included
false
Low Lead Compliant
false
Item Weight (lbs)
1.14
Theme
Modern
Warranty
1
Installation Type
Wall Mount
Prop 65 Label
true
ADA Compliant
true
UPC/CUPC Certified
false
CEC Certified
false

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a modern style, match this accessory to your other brushed nickel bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.