Zoro Homepage

GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP

  • Mfr # GSS7706ACLSP

  • Zoro # G0845329


product price: $40.79
/ea

Key Features

Finish
Naples Bronze
ADA Compliant
true
Material
Plastic
Prop 65 Label
true
Item Height (Inch)
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSS7706ACLSP
Zoro #
G0845329
UPC #
663370179167
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.88
Item Length (Inch)
7.5
Item Width (Inch)
1.88

Details

Finish
Naples Bronze
ADA Compliant
true
Item
GSS7706ACLSP Kitchen Faucet Sprayer for
Material
Plastic
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
false
CEC Certified
false
Item Weight (lbs)
1.6
Warranty
1
DOE Certified
false
Escutcheon Included
false
UPC/CUPC Certified
false
Installation Type
Deck Mount
Collection
American Classic

Description

The American Classic Kitchen Faucet Sprayer for GS7706ACLSP provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.