Zoro Homepage

Hand Shower, Brushed Nickel, Shower Arm Mount

  • Mfr # KX2528B

  • Zoro # G3094755


product price: $67.75
/ea

Key Features

Includes
Hand Shower;Shower Arm Bracket
Features
Engineering grade ABS construction, Clog free design showerhead, 5 function hand held shower, 59-inch chrome plated stainless steel hose, Shower arm bracket, Standard 1/2" IPS connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Flow Rate
1.8 gpm
Mounting Type
Shower Arm Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX2528B
Zoro #
G3094755
UPC #
663370225284
Country of Origin
China

Dimensions

Height
3.56
Width
3.63
Depth
Shower: 2-3/16"
Face Dia.
Shower: 3-7/16"
Length
7.63
Item Height (Inch)
3.56
Item Length (Inch)
7.63
Item Width (Inch)
3.63

Description

Get a spa like experience in your home with the Vilbosch 5 Setting Adjustable Hand Shower With Stainless Steel Hose. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.