Shop KINGSTON BRASS
See all product information
Create Account
Hand Shower for Clawfoot Tub Faucet, Polished Nickel
- Mfr # K109A6
- Zoro # G323927463
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
0
Length
9-1/8 in
Size
9-1/8" (L) x 2-7/16" (W) x 3-1/4" (H)
Application
Shower Accessories
Valve Type
No Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K109A6
- Zoro #
- G323927463
- UPC #
- 196507368696
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 0
- Application
- Shower Accessories
- Valve Type
- No Cartridge
- Mounting Type
- Hand Shower Mount
- Material
- Brass
- ADA Compliant
- No
- Item
- Hand Shower Heads
- Color
- Brushed Nickel
- Includes
- Hand Shower
- Finish
- Polished Nickel
Dimensions
- Length
- 9-1/8 in
- Size
- 9-1/8" (L) x 2-7/16" (W) x 3-1/4" (H)
- Inlet Size
- 1/2 in
- Width
- 2 7/16 in
Description
Get a spa like experience in your home with the Elizabethan 3-function hand shower. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the premium finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.