Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower For KS266SN And KS267SN, Brushed Nickel

  • Mfr # K106A8

  • Zoro # G3917698


product price: $73.45
/ea

Key Features

Features
Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Brushed Nickel
Width
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K106A8
Zoro #
G3917698
UPC #
663370121616
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-9/16"
Face Dia.
2-9/16"
Item Length (Inch)
6.88
Item Height (Inch)
2.25
Item Width (Inch)
2.56

Details

Item
Hand Shower Head
Features
Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2" IPS
Material
Brass;Porcelain
Number of Handles
0
Handshower Included
Yes
Handles Included
false
Drain Included
No
Showerhead Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Item Weight (lbs)
0.54
Pulldown Spray
false
DOE Certified
true
Theme
Traditional
Hose Included
false
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Collection
Victorian
UPC/CUPC Certified
false

Description

Relax and enjoy the soothing nature of the Victorian Hand Shower Head For KS266SN And KS267SN. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.