Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower Holder, Polished Chrome, Wall Mount

  • Mfr # K171A1

  • Zoro # G3935408


product price: $26.12
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Drain Included
No
Hose Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K171A1
Zoro #
G3935408
UPC #
663370120947
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2
Item Width (Inch)
2
Item Height (Inch)
1.25

Details

Finish
Polished Chrome
Mounting Type
Wall Mount
Material
Brass
Item
Hand Shower Holder
ADA Compliant
false
Drain Included
No
Hose Included
false
UPC/CUPC Certified
false
Pullout Spray
false
Theme
Traditional
Item Weight (lbs)
0.26
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handles Included
false
Showerhead Included
No
CEC Certified
false
Handshower Flow Rate (GPM)
0
Collection
Showerscape
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Number of Handles
0
Sidespray
false
Handshower Included
No
DOE Certified
false

Description

The Trimscape Wall Mount for Shower Connector holds a simplistic design to match any bathroom decor. Designed to be used with a hand shower swivel connector, this accessory attaches to the wall in any desired location within your shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.