Shop KINGSTON BRASS
See all product information
Create Account
Hand Shower Kit, Antique Brass
- Mfr # KX1033SD
- Zoro # G723925892
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Length
7-7/8 in
Hose Length (In.)
59 in
Shower Head Type
Round
Flow Rate
1.8
Application
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX1033SD
- Zoro #
- G723925892
- UPC #
- 196507374536
- Country of Origin
- Taiwan, Province of China
- Shower Head Type
- Round
- Flow Rate
- 1.8
- Application
- Shower Accessories
- Material
- Brass
- Color
- Matte Black
- Item
- Hand Showers
- Mounting Type
- Wall Mount
- Includes
- Hand Shower
- Finish
- Antique Brass
Dimensions
- Length
- 7-7/8 in
- Hose Length (In.)
- 59 in
- Width
- 2 15/16 in
- Size
- 7-7/8" (L) x 2-15/16" (W) x 3-3/4" (H)
- Inlet Size
- 1/2 in
Description
Get a spa like experience in your home with Restoration hand shower with stainless steel hose. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires in providing a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.