Zoro Homepage

Hand Shower, Oil Rubbed Bronze

  • Mfr # ABT1020-5

  • Zoro # G3915415


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant Finish
Flow Rate
1.8 gpm
ADA Compliant
false
Width
2-11/16"
Depth
8-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1020-5
Zoro #
G3915415
UPC #
663370121319
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-11/16"
Depth
8-5/8"
Face Dia.
2-11/16"
Item Height (Inch)
2
Item Length (Inch)
8.63
Item Width (Inch)
2.75

Description

Relax and enjoy the soothing nature of the Vintage Hand Shower Head. Its striking design and premium oil rubbed bronze finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.