Zoro Homepage

Hand Shower, Polished Chrome, Shower Arm Mount

  • Mfr # KSX2521B

  • Zoro # G3923264


product price: $63.65
/ea

Key Features

Features
59" Plastic Shower Hose
Mounting Type
Shower Arm Mount
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Five-Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSX2521B
Zoro #
G3923264
UPC #
663370015113
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower Heigth: 9-3/4"
Width
Hand Shower Head Width: 3-1/4"
Face Dia.
3-1/4"
Item Height (Inch)
3.25
Item Width (Inch)
3.63
Item Length (Inch)
9.38

Description

Get a spa like experience in your home with the Made To Match 5 Setting Hand Shower Set. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.