Hand Shower Slide Bar Bracket, Brushed Brass
- Mfr # K1014A7
- Zoro # G423925598
product price:Â
$
54.95
/ea
Key Features
Valve Type
No Cartridge
Color
Polished Nickel
ADA Compliant
Yes
Includes
Grab Bar Bracket
Length
3-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1014A7
- Zoro #
- G423925598
- UPC #
- 196507369983
- Country of Origin
- China
Dimensions
- Length
- 3-7/8 in
- Width
- 1 13/16 in
- Size
- 3-7/8" (L) x 1-13/16" (W) x 5-1/4" (H)
Details
- Valve Type
- No Cartridge
- Color
- Polished Nickel
- ADA Compliant
- Yes
- Includes
- Grab Bar Bracket
- For Use With
- Shower Accessories
- Material
- ABS
- Mounting Type
- Grab Bar Mount
- Finish
- Brushed Brass
- Item
- Hand Shower Holders
Description
This shower bracket was designed to convert your grab bar into an adjustable handshower bracket. The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.