Shop KINGSTON BRASS
See all product information
Create Account
Hand Shower Wall Mount Bracket, Antique Copper
- Mfr # K177AAC
- Zoro # G523925672
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Includes
Hand Shower Wall Bracket
Mounting Type
Shower Arm Mount
Length
3 in
Size (In.)
1/2"-14
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K177AAC
- Zoro #
- G523925672
- UPC #
- 196507326184
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3 in
- Size (In.)
- 1/2"-14
- Size
- 3" (L) x 2-3/16" (W) x 2-3/16" (H)
- Width
- 2 3/16 in
Details
- Includes
- Hand Shower Wall Bracket
- Mounting Type
- Shower Arm Mount
- Item
- Hand Shower Holders
- Color
- Polished Chrome
- Material
- Brass
- For Use With
- Shower Accessories
- Finish
- Antique Copper
Description
The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.