Shop KINGSTON BRASS
See all product information
Create Account
Hand Shower Wall Mount Bracket, Matte Black
- Mfr # K177A0
- Zoro # G623926227
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
2 3/16 in
Includes
Hand Shower Wall Bracket
For Use With
Shower Accessories
Color
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K177A0
- Zoro #
- G623926227
- UPC #
- 196507326160
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3 in
- Width
- 2 3/16 in
- Size
- 3" (L) x 2-3/16" (W) x 2-3/16" (H)
- Size (In.)
- 1/2"-14
Details
- Includes
- Hand Shower Wall Bracket
- Item
- Hand Shower Holders
- For Use With
- Shower Accessories
- Color
- Antique Brass
- Material
- Brass
- Mounting Type
- Shower Arm Mount
- Finish
- Matte Black
Description
The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.