Zoro Homepage

Heritage 18" Towel Bar, Antique Brass

  • Mfr # BA1752AB

  • Zoro # G3936546


product price: $63.65
/ea

Key Features

Collection
Heritage
Material
Brass
ADA Compliant
true
Product Diameter (Inch)
2.5
Item Width (Inch)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1752AB
Zoro #
G3936546
UPC #
663370038631
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.5
Item Width (Inch)
3.5
Item Length (Inch)
20.5
Item Height (Inch)
2.5

Details

Item
Heritage 18" Towel Bar, Antique Brass
Finish
Antique Brass
Collection
Heritage
Material
Brass
ADA Compliant
true
Item Weight (lbs)
1.53
Prop 65 Label
true
Installation Type
Wall Mount
Low Lead Compliant
false
DOE Certified
false
Theme
Traditional
Escutcheon Included
false
Warranty
1
CEC Certified
false
UPC/CUPC Certified
false

Description

Hang your towels in style with the chic appeal of the Kingston Brass Heritage towel bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Heritage Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.