Heritage 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Black

  • Mfr # KS1430AL

  • Zoro # G3056410


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Width
6.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1430AL
Zoro #
G3056410
UPC #
663370550089
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Height
10.69
Length
6.31
Item Length (Inch)
6.31
Max Deck Thickness
1.25
Item Height (Inch)
10.69
Item Width (Inch)
6.44

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Matte Black
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Material
Brass
Color
Matte Black
Pullout Spray
false
Pop Up Rod Item#
KSPR1430
Faucet Holes
1,3
Handle Style
Lever
Collection
Heritage
Sidespray
false
Hose Included
false
Installation Type
Single Hole
Share H&C Handle Item#
KBH1600AL
Faucet Centers
4
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.88
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pulldown Spray
false
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.