Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage 2-Handle Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Cppr

  • Mfr # KS124ALBSAC

  • Zoro # G3098499


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS124ALBSAC
Zoro #
G3098499
UPC #
663370678929
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
8.13
Item Height (Inch)
8.13
Item Width (Inch)
8.5
Item Length (Inch)
13.88

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes brass side sprayer, 8-1/2" spout reach; 11-13/16" from wall, 8-1/8" spout height, 5" spout clearance, 1/2-14 NPT female inlet connection, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Weight
9.26
Collection
Heritage
Handle Style
Lever
Hot Cartridge Item#
KSRP1291HC
Item Weight (lbs)
9.26
Drain Included
No
Installation Type
Bridge
Spray Diverter Item#
KSRP1241D
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR16AC
Faucet Holes
3
Share H&C Handle Item#
KBH160ALAC
Faucet Centers
8
Theme
Traditional
Sidespray
true
Hose Included
true
Cold Cartridge Item#
KSRP1291CC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.