Zoro Homepage

Heritage 2-Handle Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Cppr

  • Mfr # KS124AXBSAC

  • Zoro # G3084167


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Width
8.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS124AXBSAC
Zoro #
G3084167
UPC #
663370678936
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.13
Height
8.5
Item Width (Inch)
8.13
Item Height (Inch)
8.5
Item Length (Inch)
11.81

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.