Zoro Homepage

Heritage 24" Towel Bar, Antique Brass

  • Mfr # BA1751AB

  • Zoro # G3920893


product price: $65.29
/ea

Key Features

Finish
Antique Brass
Collection
Heritage
Material
Brass
ADA Compliant
true
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1751AB
Zoro #
G3920893
UPC #
663370038624
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
26.5
Product Diameter (Inch)
2.5
Item Width (Inch)
3.5
Item Height (Inch)
2.5

Details

Item
Heritage 24" Towel Bar, Antique Brass
Finish
Antique Brass
Collection
Heritage
Material
Brass
ADA Compliant
true
Low Lead Compliant
false
Warranty
1
DOE Certified
false
Item Weight (lbs)
1.62
Escutcheon Included
false
Theme
Traditional
CEC Certified
false
Installation Type
Wall Mount
Prop 65 Label
true
UPC/CUPC Certified
false

Description

Hang your towels in style with the chic appeal of the Kingston Brass Heritage towel bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Heritage Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.