Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage, 4" Centerset Bathroom Faucet, Antique Brass

  • Mfr # KB1603AX

  • Zoro # G3932757


product price: $138.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1603AX
Zoro #
G3932757
UPC #
663370039393
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.19
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Item Weight (lbs)
4.04
Cold Handle Item#
KBH1603AXC
Sidespray
false
Drain Included
Yes
Faucet Holes
3
Theme
Traditional
Handles Included
true
Installation Type
Centerset
Hot Handle Item#
KBH1603AXH
Collection
Heritage
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Pop Up Rod Item#
KBPR1603
Handle Style
Cross
Spout Flow Rate (GPM)
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.