Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage, 4" Centerset Bathroom Faucet, Antique Brass

  • Mfr # KB1603PL

  • Zoro # G3933107


product price: $138.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1603PL
Zoro #
G3933107
UPC #
663370039416
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.69
Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Collection
Heritage
Sidespray
false
Item Weight (lbs)
4.04
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Share H&C Handle Item#
KBH1603PL
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Handle Style
Lever
Theme
Traditional
Hose Included
false
Pop Up Rod Item#
KBPR1603
Faucet Centers
4
Pulldown Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.