Shop KINGSTON BRASS
See all product information
Create Account
Heritage, 4" Centerset Bathroom Faucet, Brushed Nickel
- Mfr # KB1608AL
- Zoro # G3914654
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1608AL
- Zoro #
- G3914654
- UPC #
- 663370005657
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Brushed Nickel
- Number of Handles
- 2
- Material
- Brass
- Mounting Type
- Deck Mount
- ADA Compliant
- true
- Valve Type
- Washerless Cartridge
- Sidespray
- false
- Shared H&C Cartridge Item#
- KBRP101C
- Spout Flow Rate (GPM)
- 1.2
- Handle Style
- Lever
- Pullout Spray
- false
- Faucet Centers
- 4
- Pulldown Spray
- false
- Share H&C Handle Item#
- KBH1608AL
- Collection
- Heritage
- Drain Included
- Yes
- Installation Type
- Centerset
- Theme
- Traditional
- Hose Included
- false
- Handles Included
- true
- Faucet Holes
- 3
- Pop Up Rod Item#
- KBPR1608
- Item Weight (lbs)
- 4.74
Dimensions
- Item Length (Inch)
- 6.19
- Item Width (Inch)
- 4.69
- Item Height (Inch)
- 6.19
- Max Deck Thickness
- 1.25
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.