Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage, 4" Centerset Bathroom Faucet, Chrome/Polished Brass

  • Mfr # KB1604AL

  • Zoro # G3923553


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1604AL
Zoro #
G3923553
UPC #
663370011917
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.19
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Width (Inch)
4.69

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Share H&C Handle Item#
KBH1604AL
Collection
Heritage
Faucet Holes
3
Pop Up Rod Item#
KBPR1602
Item Weight (lbs)
4.74
Installation Type
Centerset
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handles Included
true
Faucet Centers
4
Handle Style
Lever
Sidespray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.