Zoro Homepage

Heritage, 4" Centerset Bathroom Faucet, Chrome/Polished Brass

  • Mfr # KB1604PL

  • Zoro # G3935803


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1604PL
Zoro #
G3935803
UPC #
663370004001
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.19
Item Height (Inch)
6.19
Item Width (Inch)
4.69

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
Installation Type
Centerset
Handles Included
true
Collection
Heritage
Pullout Spray
false
Sidespray
false
Faucet Centers
4
Drain Included
Yes
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Item Weight (lbs)
5.13
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1602
Share H&C Handle Item#
KBH1604PL

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.