Zoro Homepage

Heritage, 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KB1600AL

  • Zoro # G3922433


product price: $211.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1600AL
Zoro #
G3922433
UPC #
663370529665
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.19
Max Deck Thickness
1.25
Item Width (Inch)
4.69
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Matte Black
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Pullout Spray
false
Handles Included
true
Hose Included
false
Faucet Centers
4
Item Weight (lbs)
5.8
Drain Included
Yes
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Share H&C Handle Item#
KBH1600AL
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1600
Handle Style
Lever
Theme
Traditional
Sidespray
false
Faucet Holes
3
Collection
Heritage
Installation Type
Centerset

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium matte black finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.