Heritage, 4" Centerset Bathroom Faucet, Polished Nickel

  • Mfr # KB1606AX

  • Zoro # G3939294


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1606AX
Zoro #
G3939294
UPC #
663370039409
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
4.81
Item Length (Inch)
6.19
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Nickel
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Cold Handle Item#
KBH1606AXC
Drain Included
Yes
Pop Up Rod Item#
KBPR1606
Pullout Spray
false
Collection
Heritage
Theme
Traditional
Faucet Centers
4
Hot Handle Item#
KBH1606AXH
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Sidespray
false
Handle Style
Cross
Item Weight (lbs)
4.68
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Holes
3

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.