Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage 6" Towel Ring, Polished Chrome

  • Mfr # BA1754C

  • Zoro # G3911714


product price: $33.02
/ea

Key Features

Collection
Heritage
Material
Brass
CEC Certified
false
Item Width (Inch)
6.5
Product Diameter (Inch)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1754C
Zoro #
G3911714
UPC #
663370017759
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Product Diameter (Inch)
2.5
Item Height (Inch)
3.25
Item Length (Inch)
7.75

Details

Item
Heritage 6" Towel Ring, Polished Chrome
Finish
Polished Chrome
Collection
Heritage
Material
Brass
CEC Certified
false
Warranty
1
DOE Certified
false
Escutcheon Included
false
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
false
Installation Type
Wall Mount
UPC/CUPC Certified
false
ADA Compliant
true
Item Weight (lbs)
0.85

Description

The Heritage Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Heritage Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.