Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage Bar Faucet W/out Pop-Up Rod, Chrome

  • Mfr # KB1491PL

  • Zoro # G3919046


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Chrome
ADA Compliant
true
Max Deck Thickness
1.25
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1491PL
Zoro #
G3919046
UPC #
663370023224
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
9
Item Width (Inch)
4.75
Item Length (Inch)
6.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Collection
Heritage
Faucet Holes
2
Theme
Traditional
Drain Included
No
Handles Included
true
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Handle Style
Lever
Material
Brass
Share H&C Handle Item#
KBH1601PL
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Sidespray
false
Pulldown Spray
false
Item Weight (lbs)
5.15

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.