Heritage Bar Faucet W/out Pop-Up Rod, Polished Brass

  • Mfr # KB1492PL

  • Zoro # G3909876


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Handle Style
Lever
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1492PL
Zoro #
G3909876
UPC #
663370023286
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.75
Item Length (Inch)
6.38
Item Height (Inch)
9
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Handle Style
Lever
Material
Brass
Faucet Centers
4
Collection
Heritage
Pulldown Spray
false
Mounting Type
Deck Mount
Faucet Holes
2
Installation Type
Deck Mount
Item Weight (lbs)
5.15
Share H&C Handle Item#
KBH1602PL
Valve Type
Washerless Cartridge
Handles Included
true
Spout Flow Rate (GPM)
1.8
Drain Included
No
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Sidespray
false

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.