Heritage Bar Faucet W/out Pop-Up Rod, Polished Brass

  • Mfr # KB1492PX

  • Zoro # G3926256


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Brass
ADA Compliant
false
Installation Type
Deck Mount
Hot Handle Item#
KBH1602PXH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1492PX
Zoro #
G3926256
UPC #
663370023293
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.75
Item Height (Inch)
9

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
false
Installation Type
Deck Mount
Hot Handle Item#
KBH1602PXH
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Theme
Traditional
Drain Included
No
Material
Brass
Faucet Holes
2
Handles Included
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Sidespray
false
Pullout Spray
false
Handle Style
Cross
Cold Handle Item#
KBH1602PXC
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.15
Collection
Heritage
Faucet Centers
4

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.