Zoro Homepage

Heritage Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB1118BLBS

  • Zoro # G3936975


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1118BLBS
Zoro #
G3936975
UPC #
663370035470
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
10.13
Item Length (Inch)
10.19
Item Width (Inch)
9.81
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Drain Included
No
Handle Style
Lever
Item Weight (lbs)
5.88
Sidespray
true
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Hot Handle Item#
KBH3608BLH
Pulldown Spray
false
Hose Included
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
4
Collection
Heritage
Kitchen Sprayer#
KBSPR8
Handles Included
true
Installation Type
Deck Mount
Pullout Spray
false
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Cold Handle Item#
KBH3608BLC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.